Motion
30X40X7
Oil Seal - Solid, 30 mm Shaft Dia., 40 mm OD, 7 mm Overall Width, Fluoro- Elastomer Lip Material
Mi Item #07330830
MFR #30X40X7
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 40 mm OD, 7 mm Overall Width, Fluoro- Elastomer Lip Material
Mi Item #07330830
MFR #30X40X7

Mfr description
30 X 40 X 7-R2LS32-S OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    30 mm

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    013992147851
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)