Motion
PHRE-225-A

CARTER MFG CO
PHRE-225-A

Flat Cam Follower - 2.2500 in Roller Dia, 2.0000 in Stud Length
MI ITEM #07330932
MFR #PHRE-225-A
List Price$168.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHRE-225-A

Flat Cam Follower - 2.2500 in Roller Dia, 2.0000 in Stud Length
MI ITEM #07330932
MFR #PHRE-225-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.85/each for your price

Overview

Mfr description
PHRE-225-A

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    0.9750 in
  • Head Type
    Hex Head
  • Hex Size
    5/16 in
  • Thread Length
    1.1250 in
  • Radial Dynamic Load Capacity
    1620 lbf
  • Radial Static Load Capacity
    3830 lbf
  • Eccentric Stud Diameter
    0.8750 in
  • Eccentricity
    0.030 in
  • Male Thread Size
    7/8-14
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text