Motion
VV5QC21-04C6FD0-S

SMC CORP OF AMERICA
VV5QC21-04C6FD0-S

VV5QC21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 6 mm
Mi Item #07330997
MFR #VV5QC21-04C6FD0-S
Price$249.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-04C6FD0-S

VV5QC21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 6 mm
Mi Item #07330997
MFR #VV5QC21-04C6FD0-S

Mfr description
VV5QC21-04C6FD0-S VQC MANIFOLD
  • Base mount plug-in manifold for VQC2000 valves
  • Conforms to IP40
  • 25 pin D-sub connector that conforms to MIL standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.01/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)