Motion
PHRE-325-A

CARTER MFG CO
PHRE-325-A

Flat Cam Follower - 3.2500 in Roller Dia, 2.5000 in Stud Length
MI ITEM #07331038
MFR #PHRE-325-A
List Price$248.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHRE-325-A

Flat Cam Follower - 3.2500 in Roller Dia, 2.5000 in Stud Length
MI ITEM #07331038
MFR #PHRE-325-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.28/each for your price

Overview

Mfr description
PHRE-325-A

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    1.2250 in
  • Head Type
    Hex Head
  • Hex Size
    1/2 in
  • Thread Length
    1.7500 in
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    14270 lbf
  • Eccentric Stud Diameter
    1.2500 in
  • Eccentricity
    0.060 in
  • Male Thread Size
    1 1/4-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text