Overview
Mfr description
AMD350C-03C-T
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size3/8 BSPT
- Drain TypeAutomatic (Normally Closed)
- Body Size350C
- Thread StandardRc
- SeriesAMD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data