Motion
Y-MRSO25NVCA

ROLLON CORP
Y-MRSO25NVCA

Slider Carriage - Flanged Block, 25 mm Rail Size, 70 mm Wide, 81.2 mm Long
Mi Item #07331559
MFR #Y-MRSO25NVCA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-MRSO25NVCA

Slider Carriage - Flanged Block, 25 mm Rail Size, 70 mm Wide, 81.2 mm Long
Mi Item #07331559
MFR #Y-MRSO25NVCA

Mfr description
Y-MRSO25NVCA FLANGE STANDARD SIZE 25
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Carriage only: Must be used with Rollon MRRO rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Length
    81.2 mm
  • Overall Width
    70 mm
  • Weight
    0.63 kg

Details

  • Acceleration
    300 m/s²
  • Accuracy Class
    Normal Grade
  • Block Type
    Flanged Block
  • Dynamic Load Capacity
    24.8 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    0°C - 80°C without special lube
  • Preload
    Clearance
  • Seal Type
    4 Seals
  • Speed
    5 m/s
  • Static Load Capacity
    42.5 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)