Motion
Y-MRSO25WNV0A

ROLLON CORP
Y-MRSO25WNV0A

Slider Carriage - Standard Slim High, 25 mm Rail Size, 48 mm Wide, 81.2 mm Long
MI ITEM #07331560
MFR #Y-MRSO25WNV0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-MRSO25WNV0A

Slider Carriage - Standard Slim High, 25 mm Rail Size, 48 mm Wide, 81.2 mm Long
MI ITEM #07331560
MFR #Y-MRSO25WNV0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y-MRSO25WNV0A SLIM STANDARD HIGH SIZE 25
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Carriage only: Must be used with Rollon MRRO rail

Specifications

  • Block Type
    Standard Slim High
  • Nominal Rail Size
    25 mm
  • Static Load Capacity
    42.5 kN
  • Dynamic Load Capacity
    24.8 kN
  • Overall Length
    81.2 mm
  • Overall Width
    48 mm
  • Seal Type
    4 Seals
  • Accuracy Class
    Normal Grade
  • Preload
    Approximately 0.02 C
  • Weight
    0.58 kg
  • Measurement Standard
    Metric
  • Operating Temperature Range
    0°C - 80°C without special lube
  • Speed
    5 m/s
  • Acceleration
    300 m/s²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text