Specifications
Dimensions
- Nominal Rail Size20 mm
- Overall Length69 mm
- Overall Width42 mm
- Weight0.27 kg
Details
- Acceleration300 m/s²
- Accuracy ClassNormal Grade
- Block TypeStandard Slim Low
- Dynamic Load Capacity17.1 kN
- Measurement StandardMetric
- Operating Temperature Range0°C - 80°C without special lube
- PreloadClearance
- Seal Type4 Seals
- Speed5 m/s
- Static Load Capacity30 kN
Overview
Mfr description
Y-MRTO20WNVCA SLIM STNDRD LOW SIZE 20
- This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
- Carriage only: Must be used with Rollon MRRO rail