Motion
ZM104H-E55CL
Vacuum Ejector
Mi Item #07331776
MFR #ZM104H-E55CL
Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
Mi Item #07331776
MFR #ZM104H-E55CL

Mfr description
ZM104H-E55CL VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.31/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm

Details

  • Additional Details
    Body Style: Single Unit w;Standard Silencer;w;o Valve;Vacuum Port Location: Side;Bottom Entry;Standard Supply Pressure: 0.5 MPa;Manual Override: Non-locking Push Style;Release Flow Rate Adjusting Needle: Without Lock Nut;CE Compliant: None
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Integrated Silencer
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Supply Pressure Range
    0.5 MPa
  • Switching
    Vacuum Switch Controlled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)