Motion
30312BLUE

AKRO-MILS
30312BLUE

Blue System Bin - Blue, 12 x 33 x 5
Mi Item #07332027
MFR #30312BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30312BLUE

Blue System Bin - Blue, 12 x 33 x 5
Mi Item #07332027
MFR #30312BLUE

Mfr description
30312 BLUE 12 X 33 X 5 SYSTEM BIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12 x 33 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    12.0000 in
  • Overall Width
    33.0000 in

Details

  • Color
    Blue
  • Nesting
    Nesting
  • Stacking
    Stacking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)