Motion
860B/G5/4
Engineering Chain - Hardened Steel Bushed Rollerless Chain Series, 860 / 6.000 in Pitch, Cottered
MI ITEM #07332091
MFR #860B/G5/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Hardened Steel Bushed Rollerless Chain Series, 860 / 6.000 in Pitch, Cottered
MI ITEM #07332091
MFR #860B/G5/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HSB860B
  • Price per Foot
  • Shipped in Approx. 10 ft Strands
  • Made in the USA

Specifications

  • Engineering Chain Size & Pitch
    860 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Series
    Hardened Steel Bushed Rollerless Chain
  • Chain Overall Width
    5.0625 in
  • Inside Width
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Inside Plate Height
    2.5000 in
  • Outside Plate Material
    Medium Carbon, Heat Treated
  • Pin Diameter
    1.0000 in
  • Pin Length
    3.1250 in
  • Pin Material
    Alloy Steel, Induction Hardened
  • Roller Diameter
    1.7500 in
  • Roller Material
    Alloy Steel, Case Hardened
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    100000 lbs
  • Working Load Capacity
    10500 lbs
  • Operating Temperature Range
    0 to 350° F
  • Standards Met
    ASME B29.12M
  • Weight per Foot
    16.7 lbs
  • Chain Number & Pitch
    860 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text