Motion
WDH480/22/4
Engineering Chain - WDH480 Series, 480 / 8.0010 in Pitch, Riveted
Mi Item #07332092
MFR #WDH480/22/4
Price$176.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - WDH480 Series, 480 / 8.0010 in Pitch, Riveted
Mi Item #07332092
MFR #WDH480/22/4

Mfr description
WDH480/22/4
  • Price per Foot
  • Shipped in Approx. 10 ft Strands
  • Full Round Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.30/ft

Specifications

Dimensions

  • Chain Overall Width
    14.5625 in
  • Engineering Chain Size & Pitch
    480 / 8.0010 in
  • Inside Plate Height
    0.5000 in
  • Inside Width
    11.0000 in
  • Link Plate Thickness
    2.0000 in
  • Pin Diameter
    0.8750 in
  • Pin Length
    14.3125 in
  • Roller Diameter
    2.0000 in
  • Tensile Strength
    90000 lbs
  • Weight per Foot
    20.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    480 / 8.001 in
  • Finish Coating
    Rust Preventive Coating
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700° F
  • Outside Plate Material
    Medium Carbon, Heat Treated
  • Pin Material
    Medium Carbon, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    WDH480
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)