Motion
WDH480/22/5
Engineering Chain - Welded Steel Drag Chain Series, 480 / 8.001 in Pitch, Riveted
MI ITEM #07332094
MFR #WDH480/22/5
List Price$168.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Drag Chain Series, 480 / 8.001 in Pitch, Riveted
MI ITEM #07332094
MFR #WDH480/22/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.95/ft for your price

Overview

Mfr description
WDH480/22/5
  • Price per Foot
  • Shipped in Approx. 10 ft Strands
  • Full Round Pins
  • Welded Two Piece Barrel

Specifications

  • Engineering Chain Size & Pitch
    480 / 8.001 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Series
    Welded Steel Drag Chain
  • Chain Overall Width
    14.5625 in
  • Inside Width
    11.0000 in
  • Link Plate Thickness
    2.0000 in
  • Inside Plate Height
    0.5000 in
  • Outside Plate Material
    Medium Carbon, Heat Treated
  • Pin Diameter
    0.8750 in
  • Pin Length
    14.3125 in
  • Pin Material
    Medium Carbon, Heat Treated
  • Roller Diameter
    2.0000 in
  • Roller Material
    Low Carbon
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    90000 lbs
  • Working Load Capacity
    15000 lbs
  • Operating Temperature Range
    0 to 700° F
  • Standards Met
    ASME B29.18M
  • Weight per Foot
    20.3 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    480 / 8.001 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text