Motion
SFH-56-A
Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
Mi Item #07332215
MFR #SFH-56-A
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
Mi Item #07332215
MFR #SFH-56-A

Mfr description
SFH56A 1 3/4" OD NEVERLUBE BUSHED CF HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.7500 in
  • Hex Size
    5/16 in
  • Male Thread Size
    3/4-16
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Length
    0.8750 in
  • Torque
    625 in/lb

Details

  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)