Motion
SFHE-56-A

CARTER MFG CO
SFHE-56-A

Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
MI ITEM #07332225
MFR #SFHE-56-A
List Price$96.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
SFHE-56-A

Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length
MI ITEM #07332225
MFR #SFHE-56-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.20/each for your price

Overview

Mfr description
SFHE-56-A 1 3/4" OD NEVERLUBE BUSHED

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    0.8700 in
  • Head Type
    Hex Head
  • Hex Size
    5/16 in
  • Thread Length
    0.8750 in
  • Torque
    625 in/lb
  • Eccentric Stud Diameter
    0.7500 in
  • Eccentricity
    0.030 in
  • Male Thread Size
    3/4-16
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text