Motion
477C X 645P F-2 E28L SS COTTS

PEER CHAIN
477C X 645P F-2 E28L SS COTTS

Engineering Chain- Attachment - Cast Pintle Series, Cottered, Carbon Steel Material
MI ITEM #07332318
MFR #477C X 645P F-2 E28L SS COTTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
477C X 645P F-2 E28L SS COTTS

Engineering Chain- Attachment - Cast Pintle Series, Cottered, Carbon Steel Material
MI ITEM #07332318
MFR #477C X 645P F-2 E28L SS COTTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
477C X 645P F-2 E28L SS COTTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Cast Pintle
  • Link Plate Height
    1.000 in
  • Pin Diameter
    0.440 in
  • Roller Diameter
    0.720 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    23111
  • Weight
    307.903 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text