Motion
SY114-5LOZD-M3

SMC CORP OF AMERICA
SY114-5LOZD-M3

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #07332367
MFR #SY114-5LOZD-M3
Price$31.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114-5LOZD-M3

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #07332367
MFR #SY114-5LOZD-M3

Mfr description
SY114-5LOZD-M3 VALVE, SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.81/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Flow Direction
    5-Way
  • Flow Rate
    0.008 Cv
  • For Use With Series
    SY100
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Piping Type
    Base Mounted
  • Response Time
    10 ms, 45 ms
  • Series
    SY100
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)