Motion
15T10/340

MEGADYNE
15T10/340

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 340 mm Pitch Length, 15 mm Width, 34 Teeth, Thermoset PU 88 ShA Material
MI ITEM #07332371
MFR #15T10/340
Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T10/340

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 340 mm Pitch Length, 15 mm Width, 34 Teeth, Thermoset PU 88 ShA Material
MI ITEM #07332371
MFR #15T10/340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.61/each

Specifications

Dimensions

  • Overall Length
    340 mm
  • Overall Width  
    15 mm
  • Pitch
    10 mm
  • Pitch Length
    340 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    34
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041434670

Overview

Mfr description
15T10/340 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought