Motion
C5915 V C2

SKF
C5915 V C2

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 40 mm Width, Straight, Open, C2
MI ITEM #07332462
MFR #C5915 V C2
List Price$1,252.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C5915 V C2

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 40 mm Width, Straight, Open, C2
MI ITEM #07332462
MFR #C5915 V C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,252.40/each for your price

Overview

Mfr description
C5915 V C2 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    75 mm
  • Outside Diameter
    105 mm
  • Overall Width
    40 mm
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1900 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316573612728
  • UPC_NO
    7316573612728
  • Product Type
    Toroidal Roller Bearings
  • Weight
    2.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text