Motion
17046
Mechanics Glove - XXL or Size 11, Leather, Grey
MI ITEM #07332573
MFR #17046
Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XXL or Size 11, Leather, Grey
MI ITEM #07332573
MFR #17046

Mfr description
710 HEAVY-DUTY UTILITY GLOVES, GRAY, 2XL
  • ProFlex® 710 Heavy-Duty Mechanics Gloves provide durable and versatile hand protection on a variety of jobs. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable utility work gloves are made of a technical-hex stretch knit with a neoprene knuckle pad for added back-of-hand protection. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.61/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    5 in
  • Weight
    0.28 lb

Details

  • Color
    Grey
  • Description
    710 2XL Gray Heavy-Duty Mechanics Gloves
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
  • Series
    Trades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)