Motion
VXED2130G-03N-5DL1

SMC CORP OF AMERICA
VXED2130G-03N-5DL1

VALVE, MEDIA
MI ITEM #07332695
MFR #VXED2130G-03N-5DL1
List Price$72.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXED2130G-03N-5DL1

VALVE, MEDIA
MI ITEM #07332695
MFR #VXED2130G-03N-5DL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.40/each for your price

Overview

Mfr description
VXED2130G-03N-5DL1 24V VALVE
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Body material: brass (C37), stainless steel, CAC407
  • Seal material available: NBR, FKM, EPDM
  • Rated voltage: 24VDC, 12VDC

Specifications

  • Country of Origin
    JP
  • Weight
    480 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought