Motion
HLLR2/RR60FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 60 ft, 18.29 m Long, Rope Material
MI ITEM #07332718
MFR #HLLR2/RR60FT
Price$8,420.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 60 ft, 18.29 m Long, Rope Material
MI ITEM #07332718
MFR #HLLR2/RR60FT

Mfr description
HLLR2/RR60FT ROOF CONST LIFELINE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,420.07/each

Specifications

Dimensions

  • Diameter
    0.6250 in, 15.88 mm
  • Length
    60 ft, 18.29 m
  • Line Width Or Diameter
    0.6250 in | 15.88 mm
  • Overall Length
    60 ft

Details

  • Anchorage Connection
    Reusable roof anchors
  • ANSI Rating
    ANSI
  • Lifeline Material
    Rope
  • Standards Met
    ANSI, OSHA
  • Type
    Temporary Horizontal Lifeline (THLL) System Kit
  • Unit Connector
    Reusable roof anchors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)