Motion
PAK800
Response Chest Cover - Material: PVC-Laminated Polyester, Length: 49 in, Width: 45 in, Height: 28 in
MI ITEM #07332743
MFR #PAK800
List Price$487.20/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Response Chest Cover - Material: PVC-Laminated Polyester, Length: 49 in, Width: 45 in, Height: 28 in
MI ITEM #07332743
MFR #PAK800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.20/bg for your price

Overview

Mfr description
PAK800 CHEST PROTECTION COVER
  • Bright color makes chest easy to locate
  • Durable PVC-laminated polyester cover with elasticized bottom is designed to fit PIG Response Chests
  • Keeps water, snow, dirt and debris off chest lid and resists weathering and UV rays
  • Features see-through pocket for identification label

Specifications

  • Length
    49 in
  • Width
    45 in
  • Height
    28 in
  • Material
    PVC-Laminated Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text