Motion
SC-72-SB
Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed
MI ITEM #07332830
MFR #SC-72-SB
Your Price$467.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed
MI ITEM #07332830
MFR #SC-72-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$467.47/each(List $584.34)

Overview

Mfr description
SC-72-SB 2 1/4" OD NEEDLE CF STAINLESS

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    7/16 in
  • Thread Length
    1.0000 in
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    7270 lbf
  • Torque
    375 in/lb
  • Eccentric Stud Diameter
    0.8750 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/8-14
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text