Motion
CCNBE-80-SB

CARTER MFG CO
CCNBE-80-SB

Crowned Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07332838
MFR #CCNBE-80-SB
Price$208.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBE-80-SB

Crowned Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07332838
MFR #CCNBE-80-SB

Mfr description
CCNBE-80-SB 2 1/2" OD NEEDLE CF CROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.17/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.1200 in
  • Eccentric Stud Diameter
    1.0000 in
  • Eccentricity
    0.030 in
  • Hex Size
    1/2 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1-14
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.1250 in
  • Torque
    1125 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    16450 lbf
  • Radial Static Load Capacity
    11720 lbf
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)