Specifications
Dimensions
- Drive Size1 in
Details
- Measurement SystemImperial
- Number Of Pieces37
- Number of Sockets81 PC
- Socket Points6 PT
- Socket Set TypeImpact
- UPC_NO662679150808
Overview
Mfr description
J76137 SET IMP SKT 1DR 37PC 6PT
- Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.