Motion
UT2WPAXR-5A
Linear Wheel Plate Assembly - Size: 2, 224.20 mm Overall Length, Carbon Steel Material
Mi Item #07332868
MFR #UT2WPAXR-5A
Price$462.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Wheel Plate Assembly - Size: 2, 224.20 mm Overall Length, Carbon Steel Material
Mi Item #07332868
MFR #UT2WPAXR-5A

Mfr description
UT2WPAXR-5A UTILITRAK WHL PLATE ASSM
  • Assembly with guide wheels and lubricators
  • Threaded hole pattern for attachment points
  • Precision machined from 6061-T6 aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.21/each

Specifications

Dimensions

  • Overall Length
    224.20 mm
  • Size
    2

Details

  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Number of Wheels
    5
  • Product Types
    Shielded Wheel
  • Series
    UtiliTrak® SW Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)