Specifications
Dimensions
- Nominal Screw Diameter40 mm
- Overall Length66 mm
Details
- Country of OriginJP
- Harmonization Code8483208040
- Measurement StandardMetric
- PreloadPreloaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)