Motion
SFHE-80-B

CARTER MFG CO
SFHE-80-B

Flat Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07333005
MFR #SFHE-80-B
List Price$204.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
SFHE-80-B

Flat Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #07333005
MFR #SFHE-80-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.48/each for your price

Overview

Mfr description
SFHE-80-B

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    1.1200 in
  • Head Type
    Hex Head
  • Hex Size
    1/2 in
  • Thread Length
    1.1250 in
  • Torque
    1125 in/lb
  • Eccentric Stud Diameter
    1.0000 in
  • Eccentricity
    0.030 in
  • Male Thread Size
    1-14
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text