Motion
CCNBH-160-SB

CARTER MFG CO
CCNBH-160-SB

Crowned Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, 5.0620 in Stud Length
MI ITEM #07333271
MFR #CCNBH-160-SB
Your Price$1,986.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-160-SB

Crowned Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, 5.0620 in Stud Length
MI ITEM #07333271
MFR #CCNBH-160-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,986.75/each(List $2,483.44)

Overview

Mfr description
CCNBH160SB S 5" OD NEEDLE HD CF CROWN

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    7/8 in
  • Thread Length
    2.5620 in
  • Radial Dynamic Load Capacity
    135900 lbf
  • Radial Static Load Capacity
    46575 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    2.5000 in
  • Lube Size
    1/4 in
  • Male Thread Size
    2 1/2-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text