Motion
CNBH-224-SB

CARTER MFG CO
CNBH-224-SB

Flat Cam Follower - 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6870 in Stud Length
MI ITEM #07333278
MFR #CNBH-224-SB
List Price$6,582.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-224-SB

Flat Cam Follower - 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, 7.6870 in Stud Length
MI ITEM #07333278
MFR #CNBH-224-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,582.90/each for your price

Overview

Mfr description
CNBH-224-SB

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    1-1/4 in
  • Thread Length
    4.1250 in
  • Radial Dynamic Load Capacity
    213860 lbf
  • Radial Static Load Capacity
    75380 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    3.5000 in
  • Lube Size
    1/4 in
  • Male Thread Size
    3 1/2-4
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text