Motion
FLRE-4-1/2
4.5000 in Roller Dia., 2.0000 in Roller Width, 5.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #07333337
MFR #FLRE-4-1/2
Your Price$582.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5000 in Roller Dia., 2.0000 in Roller Width, 5.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #07333337
MFR #FLRE-4-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$582.33/each(List $669.68)

Overview

Mfr description
FLRE-4 1/2

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Stud Length
  • Thread Length
    1.3950 in
  • Radial Static Load Capacity
    20000 lbs
  • Eccentricity
    0.0600 in
  • Manufacturer Catalog Number
    0009594600
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text