Motion
J5250HTC

PROTO TOOLS
J5250HTC

Htc Drive Precision 90 Pear Head Ratchet Long - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 3/8 in Drive Size, 12-29/64 in Overall Length
MI ITEM #07333377
MFR #J5250HTC
Price$144.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5250HTC

Htc Drive Precision 90 Pear Head Ratchet Long - Pear Head Shape, Fixed Head, Full Polish Finish/Coating, 3/8 in Drive Size, 12-29/64 in Overall Length
MI ITEM #07333377
MFR #J5250HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.82/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12-29/64 in

Details

  • Finish Coating
    Full Polish
  • Flexible Head
    Fixed Head
  • Head Shape
    Pear
  • Manufacturer Upc Number
    662679112035
  • UPC_NO
    662679112035

Overview

Mfr description
J5250HTC FLEX RATCHET
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
  • Full polish finish for superior comfort and easy clean up.
  • Contoured, ergonomically designed handle for comfort.
  • Low profile reversing lever design for quick, one hand operation.
  • Knurled bands allow for increased grip and slip resistance.
  • ASME B107.10M Specifications.
  • Made in the U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought