Motion
YNB-60
Flat Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open
MI ITEM #07333661
MFR #YNB-60
List Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open
MI ITEM #07333661
MFR #YNB-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.69/each for your price

Overview

Mfr description
YNB-60 YOKE ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    15840 lbf
  • Radial Static Load Capacity
    6385 lbf
  • Max Rpm
    2000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide
  • Series
    YNB
  • Manufacturer Product Page
  • Harmonization Code
    84824000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text