Motion
CDQ2B50-30DCMZ-P3DWASC

SMC CORP OF AMERICA
CDQ2B50-30DCMZ-P3DWASC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07333695
MFR #CDQ2B50-30DCMZ-P3DWASC
Price$202.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-30DCMZ-P3DWASC

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07333695
MFR #CDQ2B50-30DCMZ-P3DWASC

Mfr description
CDQ2B50-30DCMZ-P3DWASC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.62/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    30 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)