Motion
SY-64-S
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #07333706
MFR #SY-64-S
Your Price$344.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #07333706
MFR #SY-64-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.35/each(List $430.44)

Overview

Mfr description
SY-64-S 2 SS 2" OD NEEDLE YR STAINLESS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    7270 lbf
  • Manufacturer Product Page
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text