Motion
CYNB-80-S

CARTER MFG CO
CYNB-80-S

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width
Mi Item #07333746
MFR #CYNB-80-S
Price$128.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-80-S

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width
Mi Item #07333746
MFR #CYNB-80-S

Mfr description
CYNB-80-S 2 1/2" OD NEEDLE YR CROWN SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    32900 lbf
  • Radial Static Load Capacity
    11720 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)