1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TKES 10A
Inspection Camera - 3.5000 in Display Size
Mi Item #
07333779
MFR #
TKES 10A
Price
$4,989.12
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Inspection Cameras
SKF TKES 10A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TKES 10A
Inspection Camera - 3.5000 in Display Size
Mi Item #
07333779
MFR #
TKES 10A
Mfr description
TKES 10A BORESCOPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,989
.12
/each
Add to Cart
Specifications
Dimensions
Display Size
3.5000 in
Details
Battery Type
Rechargeable Li-Polymer Battery (3.7 V)
Display Resolution
320 x 240 pixels
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items