Motion
CYNB-104-S

CARTER MFG CO
CYNB-104-S

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed
Mi Item #07333804
MFR #CYNB-104-S
Price$313.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-104-S

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed
Mi Item #07333804
MFR #CYNB-104-S

Mfr description
CYNB-104-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    49820 lbf
  • Radial Static Load Capacity
    15720 lbf
  • Roller Shape
    Crowned
  • Series
    CYNB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)