Motion
211  20/1 B WR

HUB CITY INC
211 20/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #07333874
MFR #211 20/1 B WR
Your Price$1,467.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
211 20/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
MI ITEM #07333874
MFR #211 20/1 B WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,467.21/each(List $1,760.66)

Overview

Mfr description
HUB0230-02317 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0625 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    B
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    211
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=B
  • Manufacturer Catalog Number
    0230-02317
  • Manufacturer Upc Number
    662798926315
  • UPC_NO
    662798926315
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    23.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text