Motion
YNB-192-S

CARTER MFG CO
YNB-192-S

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width
Mi Item #07333883
MFR #YNB-192-S
Price$1,686.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
YNB-192-S

Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width
Mi Item #07333883
MFR #YNB-192-S

Mfr description
YNB-192-S 6" 6" OD NEEDLE YR SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,686.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    160900 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)