Motion
VHS50-N06B-Z-X1

SMC CORP OF AMERICA
VHS50-N06B-Z-X1

Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - In-Line, 3/4 in Port, 3 Ports, 2 Position, Single Action Operated
Mi Item #07333899
MFR #VHS50-N06B-Z-X1
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS50-N06B-Z-X1

Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - In-Line, 3/4 in Port, 3 Ports, 2 Position, Single Action Operated
Mi Item #07333899
MFR #VHS50-N06B-Z-X1

Mfr description
VHS50-N06B-Z-X1 VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.00/each

Specifications

Dimensions

  • Inlet Size
    3/4 NPT
  • Outlet Size
    3/4 NPT
  • Port 1 Size/Type
    3/4 NPT
  • Port 2 Size/Type
    3/4 NPT
  • Port 3 Size/Type
    3/4 NPT
  • Port Size
    3/4 in
  • Weight
    0.63 kg

Details

  • Actuator Type
    Single Action
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Flow Direction
    Port 1 to Port 2
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    In-Line
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)