Motion
PLRY-2-1/2
Cylindrical Yoke Roller - 2-1/2 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Sealed, Steel Material
Mi Item #07333900
MFR #PLRY-2-1/2
Price$175.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2-1/2 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Sealed, Steel Material
Mi Item #07333900
MFR #PLRY-2-1/2

Mfr description
PLRY-2 1/2
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    1.5625 in
  • Weight
    2 lbs

Details

  • Axial Static Load Capacity
    4570
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Roller Material
    Steel
  • Roller Shape
    Flat
  • Series
    PLRY
  • UPC_NO
    622424961172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)