Motion
291070
Pourable Concrete Patching Compound
Mi Item #07333959
MFR #291070
Price$256.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pourable Concrete Patching Compound
Mi Item #07333959
MFR #291070

Mfr description
291070 GRAY CONCRETE PATCHING COMPOUND
  • Fast return to service; foot traffic in 30 minutes and vehicle traffic in as little as 2 hours
  • Just add to water, mix and pour
  • Can be applied up to 4 inches deep in a single application
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$256.73/each

Specifications

Dimensions

  • Coverage Range
    30 to 40 sq. ft.
  • Size
    55 POUNDS

Details

  • Adheres to
    Concrete
  • Application
    Concrete Floor
  • Color
    Gray
  • Composition
    Portland Type I/II
  • Container Type
    Kit
  • Flash Point
    Greater than 200 °F
  • Form
    Liquid
  • Number Of Components
    1
  • Technical Specifications
  • VOC Range
    0 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)