Specifications
Details
- Additives IncludedAnti Wear, Anti-Microbial, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME FG
- Temperature Range-45 to 232 °C, -43 to 450 °F
- Trade Name/NumberSYNXTREME FG-2
- TypeFood Grade Grease
- Working Temperature-45 to 232 °C;-43 to 450 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)