Motion
BL4011
IQV® 40V Series 2.5Ah 40V Lithium-Ion Battery for Ingersoll Rand Power Tools
Mi Item #07333992
MFR #BL4011
Price$422.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IQV® 40V Series 2.5Ah 40V Lithium-Ion Battery for Ingersoll Rand Power Tools
Mi Item #07333992
MFR #BL4011

Mfr description
BL4011 IQV40 40V 2.5AH LI-ION BATTERY
  • The IQV40 Series high-power, 40-volt lithium-ion battery delivers a high-charge capacity with low internal impedance for maximum power delivery and run-time. Complete with an intelligent Battery Management System (BMS), the IQV40 battery provides power-level and current control from the battery to the switch to the motor for increased torque and runtime.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$422.28/each

Specifications

Details

  • Compatible Battery Chemistry
    Lithium-Ion
  • For Use With
    BC1161 Charger
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)