Specifications
Dimensions
- Bore Diameter4.0000 in
- Cylinder Size4.0000 in
- Stroke19
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithNca1 Tie-Rod Cylinder
- Hardware TypeFoot Mount
- Mounting TypeFoot Mount
- Replacement Part TypeFoot Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)