Motion
99-1-9780-9

BOB DALE GLOVES
99-1-9780-9

Coated Gloves HPPE Large Gray
Mi Item #07334108
MFR #99-1-9780-9
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9780-9

Coated Gloves HPPE Large Gray
Mi Item #07334108
MFR #99-1-9780-9

Mfr description
99-1-9780-9 CUT LEVEL A2 PPE 13 GUAGE CU
  • 13 ga. HPPE shell; Polyurethane palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Glove Size
    9

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4242B
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Unlined
  • Manufacturer Product Page
  • Manufacturer Upc Number
    063344364665
  • Material
    HPPE
  • Product Line
    Cut-X™
  • Series
    99-1-9780
  • UPC_NO
    063344364665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)