Motion
21455
8254HDZ L/XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
MI ITEM #07334129
MFR #21455
Your Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8254HDZ L/XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
MI ITEM #07334129
MFR #21455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.49/each(List $79.92)

Overview

Mfr description
8254HDZ TYPE R CLASS 2 HEAVY-DUTY
  • Class 2 Heavy-Duty Surveyors Vest: Serious visibility for serious professionals. Rugged materials and storage galore, this is your new favorite vest.

Specifications

  • Size
    L/XL
  • Product Line
    GloWear
  • Length
    11.25 in
  • Description
    8254HDZ L/XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476214557
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text