Motion
MXP10-10N
MXP10-10N
Mi Item #07334148
MFR #MXP10-10N
Price$219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXP10-10N
Mi Item #07334148
MFR #MXP10-10N

Mfr description
MXP10-10N CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.13/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    No
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Martensitic Stainless Steel
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    N
  • Guide Type
    Linear
  • Magnet
    Without Magnet And Rail
  • Options Included
    N (Without Magnet, Rail)
  • Product Type
    Guided Air Cylinders
  • Series
    MXP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)